Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
24.995
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
634.873
Other Features:
Light Medium Duty
Global Part Number GPN:
647661
Precision Class:
Standard
Basic Number:
LM772710
SL024996-A-C3
Description
SL024996-A-C3 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 480MM ID X 650MM OD
Part # SL024996-A-C3
BDI # 19265250
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
M270749DW-902G5
Description
M270749DW-902G5 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # M270749DW-902G5
BDI # 1366144
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Bore - Millimeter:
447.675
Bore - Inch:
17.625
Other Features:
1 Double Cone | 2 Single Cup | 1 Cup Spacer
Assembly Components:
M270749DW (1) | M270710 (2) | M270710EA (1) | PACKCRT391088
Basic Number:
M270749DW
Precision Class:
Standard
SL182996-TB-C4
Description
SL182996-TB-C4 CYLINDRICAL ROLLER BRG ; POR NON-RETURNABLE 480MM ID X 650MM OD
Part # SL182996-TB-C4
BDI # 19265299
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/530-E-TB-BR-SP5-CN/3L-IT
Description
SL1818/530-E-TB-BR-SP5-CN/3L-IT BEARING ; POR NON RETURNABLE CYL ROLLER
Part # SL1818/530-E-TB-BR-SP5-CN/3L-IT
BDI # 24861962
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No