21104-88-300
Description
GBC.21104-88-300 RADIAL BALL BEARING ; 0.25"X0.6875"X0.25"
Part # 1602DC(GBC-300-COMPARABLE TO NICE)
BDI # 425915
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270550
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
31206-01-300
Description
GBC.31206-01-300 FLANGED BALL BEARING ; 0.25"X0.687"X0.25" SINGLE ROW
Part # 31206-01-300(GBC)
BDI # 426151
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Unground | Full Complement | 0.75" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.687
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
21100-01-300
Description
GBC.21100-01-300 RADIAL BALL BEARING ; 0.187"X0.087"X0.25" SINGLE ROW
Part # 21100-01-300(GBC)
BDI # 425909
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270430
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
31162-88-300
Description
GBC.31162-88-300 RADIAL BALL BEARING ; 0.25"X0.687"X0.312" SINGLE ROW
Part # 31162-88-300(GBC)
BDI # 426149
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.925
Other Features:
Unground | 0.812" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.687
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
3002DSTNTG18
Description
3002DSTNTG18 RADIAL BALL BEARING ; 0.25" ID X 0.6875" OD X 0.25" WD
Part # 3002DSTNTG18
BDI # 795869
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6.35
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269665
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No