MI 52
Description
MI 52 BEARING INNER RACE ; 3-1/4" BORE 3-3/4" OD 2" WID
Part # 0005200000
BDI # 345363
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592723
Self Aligning:
No
T201W-904A2
Description
T201W-904A2 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 3-43/64" OD 1-1/32" HGT
Part # T201W-904A2
BDI # 1425599
Features
Height - Millimeter:
26.187
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
1.031
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
SET406-900SA
Description
SET406-900SA TPD RLR MULTI-BRNG KIT ; 1.75 BORE X 3.66" OD
Part # SET406-2
BDI # 1373087
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Outside Diameter - Millimeter:
93.264
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
3782 (1) | 3720 (1)
Basic Number:
3782
Precision Class:
Standard
28584-902A1
Description
28584-902A1 TAPERED ROLLER BEARING ASSY ; 2-1/16" BORE 3-5/8" OD
Part # 28584-902A1
BDI # 1329906
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Outside Diameter - Millimeter:
92.075
Bore - Millimeter:
52.4
Other Features:
2 Single Cone | 2 Single Cup
Global Part Number GPN:
656345
Assembly Components:
28584 (2) | 28521 (2) | K107577R (1) | K107578R (2)
Basic Number:
28584
Precision Class:
Standard
MR 48 RSS
Description
MR 48 RSS NEEDLE ROLLER BEARING ; 3" BORE 3-3/4" OD 1-3/4" WID
Part # 5454850000
BDI # 347276
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23115
Self Aligning:
No