Page 1 of 6

Next

Compare
32312-90KA1

COMPARE

32312-90KA1

Description
32312-90KA1 TAPERED ROLLER BEARING ASSY ; 60MM ID 130MM OD 48.79MM WD

TIMKEN

Part # 32312

BDI # 1336952

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Bore - Millimeter: 60

Bore - Inch: 2.362
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X32312 (1) | Y32312 (1)
Basic Number: 32312
Precision Class: Standard

Price Inventory : In stock
$ 153.80 / each QTY
22215KEJW33C3

COMPARE

22215KEJW33C3

Description
22215KEJW33C3 SPHERICAL RLR BRG ; 75MM ID 130MM OD 31MM WD ST CAGE

TIMKEN

Part # 22215KEJW33C3

BDI # 1424212

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 262.37 / each QTY
312KDD

COMPARE

312KDD

Description
312KDD DEEP GROOVE BALL BEARING ; 60MM ID 130MM OD 31MM WD

TIMKEN

Part # 312KDD

BDI # 1336634

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 31
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1532
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 155.76 / each QTY
ER47

COMPARE

ER47

Description
ER47 INSERT BEARING ; 2-15/16" BORE IR WID 1-1/2" OR WID

TIMKEN

Part # ER47

BDI # 1355912

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 38.1
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 5.118
Length Thru Bore - Millimeter: 77.8
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 229.91 / each QTY
22215EJW33C3

COMPARE

22215EJW33C3

Description
22215EJW33C3 SPHERICAL RLR BRG ; 75MM ID 130MM OD 31MM WD ST CAGE

TIMKEN

Part # 22215EJW33C3

BDI # 1424210

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 226.40 / each QTY