NUTR 30 A
Description
NUTR 30 A CAM FOLLOWER BEARING ; YOKE 2.441" DIA CROWNED SURFACE STUD
Part # NUTR 30 A
BDI # 1415997
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
ZL5205-DRS
Description
ZL5205-DRS STUD TYPE TRACK ROLLER ; DOUBLE ROW
Part # ZL5205-DRS
BDI # 1412282
Features
Roller Width - Inch:
0.811
Thread Size:
M10
Stud Diameter - Inch:
0.984
Stud Diameter - Millimeter:
25
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN:
240101
NUTR30-X-A
Description
NUTR30-X-A CAM FOLLOWER BEARING ; 30MM BORE 62MM RLR DIA
Part # NUTR30-X-A
BDI # 1175933
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239831
NUTR30-A
Description
NUTR30-A CAM FOLLOWER BEARING ; 30MM BORE 62MM RLR DIA
Part # NUTR30-A
BDI # 18313631
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239828
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239953