Page 1 of 3

Next

Compare
CCF 4 SB

COMPARE

CCF 4 SB

Description
CCF 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD

MCGILL

Part # 2401112000

BDI # 343890

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20873

Price Inventory : In stock
$ 250.72 / each QTY
CFH 4 SB

COMPARE

CFH 4 SB

Description
CFH 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD

MCGILL

Part # 2400512000

BDI # 347190

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22642

Price Inventory : In stock
$ 299.97 / each QTY
CCFD 4

COMPARE

CCFD 4

Description
CCFD 4 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2403800000

BDI # 347412

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Heavy Duty | Rubber Lip Seals
Global Part Number GPN: 20874

Price Inventory : In stock
$ 278.83 / each QTY
CR-4-XB

COMPARE

CR-4-XB

Description
CR-4-XB NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # CR-4-XB

BDI # 841069

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589606

Price Inventory : In stock
$ 194.69 / each QTY
PLR-4

COMPARE

PLR-4

Description
PLR-4 CAM FOLLOWER ; 4" ROLLER DIA 2" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009526800

BDI # 737256

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239405

Price Inventory : In stock
$ 114.93 / each QTY