Page 1 of 128

Next

Compare
CCF 2 3/4 SB

COMPARE

CCF 2 3/4 SB

Description
CCF 2 3/4 SB CAM FOLLOWER BEARING ; 2-3/4" RLR DIA 1-1/2" RLR WD

MCGILL

Part # 2261112000

BDI # 343880

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20805

Price Inventory : In stock
$ 115.39 / each QTY
CFH 2 S

COMPARE

CFH 2 S

Description
CFH 2 S CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2200510000

BDI # 347161

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22600

Price Inventory : In stock
$ 64.17 / each QTY
CCFD 4

COMPARE

CCFD 4

Description
CCFD 4 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2403800000

BDI # 347412

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Heavy Duty | Rubber Lip Seals
Global Part Number GPN: 20874

Price Inventory : In stock
$ 278.83 / each QTY
CF 1754

COMPARE

CF 1754

Description
CF 1754 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2817540100

BDI # 344181

Features

Roller Width - Inch: 0.498
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Roller Diameter - Inch: 0.875
Other Features: Full Complement

Price Inventory : In stock
$ 56.72 / each QTY
CYR 3/4 S CR

COMPARE

CYR 3/4 S CR

Description
CYR 3/4 S CR CAM FOLLOWER BEARING ; 1/4" BORE 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 4060112000

BDI # 347502

Features

Roller Width - Inch: 0.5
Roller Width - Millimeter: 12.7
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Full Complement | Corrosion Resistant | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21286

Price Inventory : In stock
$ 72.11 / each QTY