MCYR 12 S
Description
MCYR 12 S CAM FOLLOWER BEARING ; 12MM BORE 32MM RLR DIA 14MM RLR WIDTH
Part # 3612011001
BDI # 345140
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21322
305800 C-2Z
Description
305800 C-2Z CAM FOLLOWER BEARING ; 10MMX32MMX14MM
Part # 305800 C-2Z
BDI # 1422006
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
NATR8-X-PP-A
Description
NATR8-X-PP-A CAM FOLLOWER BEARING ; 8MM BORE 24MM RLR DIA
Part # NATR8-X-PP-A
BDI # 1175569
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239761
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240013
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | With Inner Ring | Gap Seal
Global Part Number GPN:
239718