VLR-2-1/2

COMPARE

VLR-2-1/2

Description
VLR-2-1/2 V-GROOVED LOAD RUNNER ; 2-1/2" ROLLER DIA 1-5/16" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009566000

BDI # 737370

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239479

Price Inventory : In stock
Loading Price
QTY
VTR 2 1/2

COMPARE

VTR 2 1/2

Description
VTR 2 1/2 TRACK ROLLER ; POR 2.5" DIA STUD STYLE BB

RBC BEARINGS

Part # VTR21/2

BDI # 23207822

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Roller Width - Millimeter: 33.35

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY