LR5206-2Z-TVH-XL

COMPARE

LR5206-2Z-TVH-XL

Description
LR5206-2Z-TVH-XL X-LIFE TRACK ROLLER BRG ; 30MM X 72MM X 23.8MM

INA

Part # LR5206-2Z-TVH-XL

BDI # 15048849

Features

Roller Width - Inch: 0.937
Roller Width - Millimeter: 23.8
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
$ 118.13 / each QTY
LR5206-2HRS-TVH-XL

COMPARE

LR5206-2HRS-TVH-XL

Description
LR5206-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER

INA

Part # LR5206-2HRS-TVH-XL

BDI # 1175334

Features

Roller Width - Inch: 0.937
Roller Width - Millimeter: 23.8
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Lip Seal
Global Part Number GPN: 239660

Price Inventory : Available to order
$ 106.12 / each QTY
ZL5206-DRS

COMPARE

ZL5206-DRS

Description
ZL5206-DRS STUD TYPE TRACK ROLLER ; DOUBLE ROW

INA

Part # ZL5206-DRS

BDI # 1179082

Features

Roller Width - Inch: 0.937
Thread Size: M16
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN: 240102

Price Inventory : Available to order
$ 154.53 / each QTY
LFR5206-20-2Z

COMPARE

LFR5206-20-2Z

Description
LFR5206-20-2Z CAM FOLLOWER BEARING

INA

Part # LFR5206-20-2Z

BDI # 1411834

Features

Roller Width - Inch: 0.937
Roller Width - Millimeter: 23.8
Roller Surface Profile: Gothic Arch Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Gap Seal
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
$ 131.76 / each QTY