SCJT1 1/4S

COMPARE

SCJT1 1/4S

Description
SCJT1 1/4S FLANGE BEARING UNIT ; 1-1/4" BORE 4.6" BOLT CIRCLE 2 HOLE

TIMKEN

Part # SCJT1 1/4S

BDI # 1372582

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 32.54
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race | Smaller Housing
Global Part Number GPN: 546747
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
RA012RRB

COMPARE

RA012RRB

Description
RA012RRB INSERT BEARING ; 3/4" BORE NARROW IR 1.85" OD

TIMKEN

Part # RA012RRB

BDI # 1371269

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 14
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.96
Outer Race Profile: Spherical
Global Part Number GPN: 561641
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY