Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 344

Next

Compare
22320 CK

COMPARE

22320 CK

Description
22320 CK ; 22320 CK URB

URB BEARINGS

Part # 22320 CK

BDI # 1478997

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3318 A

COMPARE

3318 A

Description
3318 A ANG CONTACT BALL BEARING ; 90MM BORE 190MM OD 73MM WD DR OPEN

SKF

Part # 3318 A

BDI # 1415463

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
22320EJW33C3

COMPARE

22320EJW33C3

Description
22320EJW33C3

TIMKEN

Part # 22320EJW33C3

BDI # 23594049

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22320 E

COMPARE

22320 E

Description
22320 E SPHR ROLLER BRG ; 100MM BORE 215MM OD 73MM WID SHAFT MOUNT

SKF

Part # 22320 E

BDI # 1415197

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22230 CCK/W33

COMPARE

22230 CCK/W33

Description
22230 CCK/W33 SPHR ROLLER BRG ; 150MM IDX270MM ODX73MM WID TAPERED

SKF

Part # 22230 CCK/W33

BDI # 1418158

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY