7218WN SU
Description
7218WN SU ANGULAR CONTACT BALL BRG ; 90MM ID 160MM OD 30MM WD
Part # 7218WN SU
BDI # 1350414
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254912
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ218EMAC3
Description
NJ218EMAC3 CYLINDRICAL ROLLER BRG ; 90MM BORE 160MM OD 30 WID
Part # NJ218EMAC3
BDI # 1367833
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663693
Number of Rows of Rollers:
Single Row
3188-2
Description
3188-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/4" BORE 1.181" WD
Part # 3188-2
BDI # 1336753
Features
Component:
Cone
Width - Millimeter:
29.997
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648772
Precision Class:
Standard
Basic Number:
3188
2MM9108WICRDUL
Description
2MM9108WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 68MM OD
Part # 2MM9108WI DUL
BDI # 1334004
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3191-2
Description
3191-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/16" BORE 1.181" WD
Part # 3191-2
BDI # 1336771
Features
Component:
Cone
Width - Millimeter:
29.997
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646528
Precision Class:
Standard
Basic Number:
3191