2MV211WI DUL
Description
2MV211WI DUL PRECISION BALL BEARING ; NON RETURNABLE P4 DUPLEX
Part # 2MV211WI DUL
BDI # 24619549
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
JF7049-2
Description
JF7049-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Part # JF7049-2
BDI # 1360138
Features
Component:
Cone
Width - Millimeter:
42
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648657
Precision Class:
Standard
Basic Number:
JF7049
3MM9134WI SUX
Description
3MM9134WI SUX PRECISION BALL BEARING ; POR PHENOLIC 170MM BORE ANGULAR CONTACT
Part # 3MM9134WI SUX
BDI # 22844933
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
3MMC211WI DUX
Description
3MMC211WI DUX PRECISION BALL BEARING ; POR DUPLEX PHENOLIC 55MM BORE AC
Part # 3MMC211WI DUX
BDI # 22847862
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
NP409741-2
Description
NP409741-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE 4-8 OD
Part # NP409741-2
BDI # 1368390
Features
Component:
Cup
Width - Millimeter:
42.012
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.709
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
145.009
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
NP409741