Page 1 of 7

Next

Compare
SL185034-A-C3

COMPARE

SL185034-A-C3

Description
SL185034-C3

INA

Part # SL185034-A-C3

BDI # 1182817

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LM254346DGW-2

COMPARE

LM254346DGW-2

Description
LM254346DGW-2 TAPERED ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # LM254346DGW-2

BDI # 1364101

Features

Component: Double Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Light Medium Duty | With Pressure Removal Groove or Helical Groove in Bore
Global Part Number GPN: 650252
Precision Class: Standard
Basic Number: LM254346DGW

Price Inventory : Available to order
Loading Price
QTY
LM961548DW-2

COMPARE

LM961548DW-2

Description
LM961548DW-2 TPD RLR BEARING CONE ; NON-RETURNABLE DOUBLE ROW 12-18 OD

TIMKEN

Part # LM961548DW-2

BDI # 1365351

Features

Component: Double Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Light Medium Duty | With Keyway or Slot
Global Part Number GPN: 649050
Precision Class: Standard
Basic Number: LM961548DW

Price Inventory : Available to order
Loading Price
QTY
74510D-2

COMPARE

74510D-2

Description
74510D-2 TAPERED ROLLER BEARING CONE ; DOUBLE ROW 4-8 OD

TIMKEN

Part # 74510D-2

BDI # 1350697

Features

Component: Double Cone
Width - Millimeter: 123.825
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 647757
Precision Class: Standard
Basic Number: 74510

Price Inventory : Available to order
Loading Price
QTY
SL045034-D-PP-2NR

COMPARE

SL045034-D-PP-2NR

Description
SL045034-D-PP-2NR CYLINDRICAL ROLLER BRG ; POR NON-RETURNABLE 170MM ID X 260MM OD

INA

Part # SL045034-D-PP-2NR

BDI # 24585478

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY