Page 1 of 8

Next

Compare
23156EMBW507C08

COMPARE

23156EMBW507C08

Description
23156EMBW507C08

TIMKEN

Part # 23156EMBW507C08

BDI # 17031509

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23156EJW507C08

COMPARE

23156EJW507C08

Description
23156EJW507C08

TIMKEN

Part # 23156EJW507C08

BDI # 26525988

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Stamped Window Cage | ISO P0 Precision
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LM120710-20629

COMPARE

LM120710-20629

Description
LM120710-20629 TAPERED ROLLER BEARING ; FOR AIRCRAFT LANDING WHEEL

TIMKEN

Part # LM120710-20629

BDI # 22837528

Features

Component: Cup
Width - Millimeter: 146.05
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 5.75

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 146.05
Other Features: Light Medium Duty
Precision Class: Standard
Basic Number: LM120710-20629

Price Inventory : Available to order
Loading Price
QTY
451215CD-2

COMPARE

451215CD-2

Description
451215CD-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 12-18 OD

TIMKEN

Part # 451215CD-2

BDI # 1343318

Features

Component: Double Cup
Width - Millimeter: 146.05
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 12.125

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 307.975
Other Features: Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: 451215CD

Price Inventory : Available to order
Loading Price
QTY
23156KEMBW507C08C3

COMPARE

23156KEMBW507C08C3

Description
23156KEMBW507C08C3 SPHERICAL RLR BRG ; 280MM 460MM 146MM BRASS CAGE OPEN

TIMKEN

Part # 23156KEMBW507C08C3

BDI # 20351965

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY