Page 1 of 13

Next

Compare
22311EJW33

COMPARE

22311EJW33

Description
22311EJW33 SPHERICAL RLR BRG ; 55MM ID 120MM OD 43MM WD OPEN

TIMKEN

Part # 22311EJW33

BDI # 1317208

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22219KEJW33

COMPARE

22219KEJW33

Description
22219KEJW33 SPHERICAL RLR BRG ; 95MM ID 170MM OD 43MM WD

TIMKEN

Part # 22219KEJW33

BDI # 18208265

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
21318EJW33

COMPARE

21318EJW33

Description
21318EJW33 SPHERICAL RLR BRG ; 90MM ID 190MM OD 43MM WD STEEL CAGE

TIMKEN

Part # 21318EJW33

BDI # 20054059

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22311EJW33C3

COMPARE

22311EJW33C3

Description
22311EJW33C3 SPHERICAL RLR BRG ; 55MM ID 120MM OD 43MM WD OPEN

TIMKEN

Part # 22311EJW33C3

BDI # 1317209

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NJ318EJ

COMPARE

NJ318EJ

Description
NJ318EJ CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NJ318EJ

BDI # 26851896

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY