22238EJW33C3

COMPARE

22238EJW33C3

Description
22238EJW33C3 SPHERICAL RLR BRG ; 190MM ID 340MM OD 92MM WD

TIMKEN

Part # 22238EJW33C3

BDI # 21964610

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,315.95 / each QTY
22238EMBW33C3

COMPARE

22238EMBW33C3

Description
22238EMBW33C3 SPHERICAL RLR BRG ; 190MM ID 340MM OD 92MM WD

TIMKEN

Part # 22238EMBW33C3

BDI # 1317095

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 2,766.69 / each QTY
23048EJW33C3

COMPARE

23048EJW33C3

Description
23048EJW33C3 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD

TIMKEN

Part # 23048EJW33C3

BDI # 21764554

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 2,969.20 / each QTY