Page 1 of 2

Next

Compare
14MX-180S-90

COMPARE

14MX-180S-90

Description
14MX-180S-90 SYNCHRONOUS PULLEY ; 14MM P 180GROVES

GATES

Part # 77199180

BDI # 1094866

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
$ 1,770.13 / each QTY
14MX-180S-68-4535

COMPARE

14MX-180S-68-4535

Description
14MX-180S-68-4535 SYNCH SPROCKET

DODGE

Part # 482125

BDI # 20508959

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
$ 1,453.35 / each QTY
8MX-180S-21

COMPARE

8MX-180S-21

Description
8MX-180S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 180T 0.827IN BELT W

GATES

Part # 77182180

BDI # 1117348

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
$ 465.19 / each QTY
8MX-180S-36

COMPARE

8MX-180S-36

Description
8MX-180S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183180

BDI # 1117349

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
$ 561.77 / each QTY
Y-180S-SF

COMPARE

Y-180S-SF

Description
Y-180S-SF SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20038803

BDI # 397501

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.992
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 16

Price Inventory : Available to order
$ 505.12 / each QTY