10B20 1-1/8
Description
10B20 1-1/8 SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.62IN PITCH
Part # 10B20 1-1/8
BDI # 21515898
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
80BS20H 1-3/8
Description
80BS20H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 20 TEETH 1-3/8 BORE
Part # 80BS20H 1-3/8
BDI # 20644981
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
50B20SS X 1IN STD KW S22
Description
50B20SS X 1IN STD KW S22 SPROCKET ; 50 ANSI 20 TEETH 1" BORE
Part # 50B20SS X 1IN STD KW S22
BDI # 24300943
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
80BS20 2-1/2 KW 2SS
Description
80BS20 2-1/2 KW 2SS SPROCKET
Part # 80BS20 2-1/2 KW 2SS
BDI # 21598154
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore