80C34 2-1/2 PER DWG D13369/B
Description
80C34 2-1/2 PER DWG D13369/B SPROCKET ; MTO 2-1/2" BORE 34 TEETH
Part # 80C34 2-1/2 PER DWG D13369/B
BDI # 25881606
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
10.838
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
Simplex Type
Global Part Number GPN:
571010
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore
16A34
Description
16A34 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A34
BDI # 23072550
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore
80BS34 1 1/4
Description
80BS34 1 1/4 ROLLER CHAIN SPROCKET ; 1" P 34T 1-1/4" BORE
Part # 80BS34 1 1/4
BDI # 624847
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
With 2 Set Screw
Global Part Number GPN:
34176
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
H80B34F X 2-11/16
Description
H80B34F X 2-11/16 CHAIN SPROCKET ; 11.39" OD X 1-7/8" LTB X 1" P STEEL
Part # H80B34F X 2-11/16
BDI # 21462994
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore