40A26SS X 35MM 10MMX3.3MM KW
Description
40A26SS X 35MM 10MMX3.3MM KW SPROCKET ; NON-CANCELABLE NON-RETURNABLE
Part # 40A26SS X 35MM 10MMX3.3MM KW
BDI # 26307682
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
4.418
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.418
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.418
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed
40B26 7/8 SPL W/ 2-1/2 HUB 7/8 KW
Description
40B26 7/8 SPL W/ 2-1/2 HUB 7/8 KW ; ROLLER CHAIN SPROCKET
Part # 40B26 7/8 SPL W/ 2-1/2 HUB 7/8 KW
BDI # 24762956
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Split Type
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
40A26SS
Description
40A26SS ROLLER CHAIN SPROCKET ; RSB 40 CHAIN 26T A-NO HUB
Part # 40A26SS
BDI # 619438
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.418
Global Part Number GPN:
36466
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore