Page 1 of 34

Next

Compare
80B15H 40MM 12MM X 3.3MM

COMPARE

80B15H 40MM 12MM X 3.3MM

Description
80B15H 40MM 12MM X 3.3MM SPROCKET

MARTIN SPROCKET & GR

Part # 80B15H 40MM 12MM X 3.3MM

BDI # 21591492

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.81

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.304
Pitch Diameter - Millimeter: 122.17
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HT80B15

COMPARE

HT80B15

Description
HT80B15 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # HT80B15

BDI # 913639

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.81
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.304
Global Part Number GPN: 572392
Pitch Diameter - Millimeter: 122.17
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B15 2-1/2

COMPARE

80B15 2-1/2

Description
80B15 2-1/2 RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 80B15 2-1/2

BDI # 21593437

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.81

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.304
Pitch Diameter - Millimeter: 122.17
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS15W 1 1/4

COMPARE

80BS15W 1 1/4

Description
80BS15W 1 1/4 ROLLER CHAIN SPROCKET ; 80 CHAIN 15T B-HUB ONE SIDE 1-1/4IN FB

MARTIN SPROCKET & GR

Part # 80BS15W 1 1/4

BDI # 624585

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 4.81
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.304
Other Features: Winch Sprocket | With 2 Set Screw
Global Part Number GPN: 34152
Pitch Diameter - Millimeter: 122.17
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HDS80A15F X 1-11/16 KWSS

COMPARE

HDS80A15F X 1-11/16 KWSS

Description
HDS80A15F X 1-11/16 KWSS SPROCKET ; ADS80A15

TSUBAKI

Part # HDS80A15F X 1-11/16 KWSS

BDI # 25182473

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.81
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.304
Other Features: With Set Screw
Pitch Diameter - Millimeter: 122.17
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY