Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.575
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.921
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.921
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
167
Mounting Method:
Bushed
50B33FH X 1
Description
50B33FH X 1 ROLLER CHAIN SPROCKET ; 5/8" P 33T 1" BORE W/HARDENED TEETH
Part # 50B33FH X 1
BDI # 17159443
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
With 2 Set Screw
Global Part Number GPN:
39004
Pitch Diameter - Millimeter:
167
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
6.575
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
Simplex Type
Global Part Number GPN:
570025
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
50B33 REBORE 2IN
Description
50B33 REBORE 2IN RLR CHAIN SPROCKET ; 33 TEETH 6.92" OUTSIDE DIA
Part # 50B33 REBORE 2IN
BDI # 21552009
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Pitch Diameter - Millimeter:
167
Mounting Method:
Finished Bore