LAGD 125/WA2
Description
LAGD 125/WA2 AUTOMATIC GREASE LUBRICATOR ; 125ML CAPACITY 10EA/PAK
Part # LAGD 125/WA2
BDI # 1422024
Features
Thread Size:
1/4" RC
Housing Material:
Polyethylene Terephthalate
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 20 CP | Torque Breakaway 85; Prevailing 170 In-Lbs
Container Type:
Bottle
Typical Use:
Small Screw
Texture:
Liquid
Color:
Blue
Product Name:
Threadlocker
Product Type:
Medium Strength Wicking
Features
Other Features:
Anaerobic Cure | General Purpose | Self Hardening | Viscosity 125 CP | Temperature Range -54 To 149 Deg C
Container Type:
Bottle
Typical Use:
Cylindrical Press Fit High Strength
Texture:
Liquid
Color:
Green
Product Name:
Retaining Compound
Product Type:
Cylindrical Part
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 20 CP | Torque Breakaway 85; Prevailing 170 In-Lbs
Container Type:
Bottle
Typical Use:
Small Screw
Texture:
Liquid
Color:
Blue
Product Name:
Threadlocker
Product Type:
Medium Strength Wicking
EA 151 3.3OZ KIT IDH 398470
Description
USE 24600871
Part # EA 151 3.3OZ KIT IDH 398470
BDI # 1056349
Features
Other Features:
Two Part Epoxy Technology | Thixotropic | Work Life 50 Min | Food Grade | Viscosity 60000 CP
Product Name And Type:
General Purpose Structural Adhesive
Container Type:
Kit
Typical Use:
Circuit Boards and Fiberoptics
Texture:
Paste
Color:
Colorless