LB 771 1LB BRSH TP IDH 135543
Description
LB 771 1LB BRSH TP IDH 135543 COMPND ; 77164 ANTI SEIZE NICKEL CAN 1LBS 10EA/CS
Part # 135543
BDI # 1055457
Features
Other Features:
General Purpose | Copper Free | Heavy Duty | High Temperature | Non Curing | Provides Long Life for Slow Speed Part | Brush Top Can
Container Type:
Can
Texture:
Paste
Color:
Gray
Product Name:
Anti-Seize
Product Type:
Nickel Grade
LAGD 125/EM2
Description
LAGD 125/EM2 GREASE LUBRICATOR ; AUTOMATIC 125ML 10EA/PAK
Part # LAGD 125/EM2
BDI # 1422023
Features
Thread Size:
1/4" RC
Housing Material:
Polyethylene Terephthalate
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
SF 7649 4.5OZ IDH 209715
Description
SF 7649 4.5OZ IDH 209715 THREADLOCKER ; 21348 CAN 4.5OZ LIQUID GREEN 10EA/CS
Part # 209715
BDI # 1055706
Features
Other Features:
Anaerobic Technology | Self Reactive Cure | Drying Time: 30 to 70 Sec
Container Type:
Can
Typical Use:
Speeds Cure of Anaerobic Adhesives
Texture:
Liquid
Color:
Green
Product Name:
Threadlocker
Product Type:
Primer
592 SLOW CURE 50ML IDH 209761
Description
592 SLOW CURE 50ML IDH 209761 SEALANT ; 59231 THREAD TUBE 50ML PASTE 10EA/CS
Part # 209761
BDI # 1055722
Features
Other Features:
Medium Strength | High Viscosity | Slow Cure | Food Grade | Viscosity 350000 cP | Temperature Range -65 To 400 Deg F
Container Type:
Tube
Typical Use:
High Temperature
Texture:
Paste
Color:
White
Product Name:
Thread Sealant
Features
Other Features:
Hand Kneadable | Ready to Use Stick | Sulphur Odor
Product Name And Type:
Specialty Purpose Epoxy Stick Putty Filler
Container Type:
Stick
Typical Use:
Plumping Repair
Texture:
Putty
Color:
Gray