290 GREEN 10ML IDH 233731
Description
290 GREEN 10ML IDH 233731 THREADLOCKER ; 29021 BOTTLE 10ML LIQUID GREEN 10EA/CS
Part # 233731
BDI # 1055980
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 20 To 55 CP | Torque Breakaway 90; Prevailing 260 In-Lbs
Container Type:
Bottle
Typical Use:
Fine Threaded Fastener
Texture:
Liquid
Color:
Green
Product Name:
Threadlocker
Product Type:
Medium Strength Wicking
380 1LB IDH 135424
Description
380 1LB IDH 135424 INSTANT ADHESIVE ; 38061 BOTTLE VISCOUS LIQUID 1LB
Part # 135424
BDI # 1055402
Features
Other Features:
Cyanoacrylate Technology | Room Temperature Cure | Rubber Toughened | Temperature Range -54 to 107 Deg C
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Bottle
Typical Use:
Small Gap | Multipurpose
Texture:
Viscous Liquid
Color:
Black
LB 771 1LB BRSH TP IDH 135543
Description
LB 771 1LB BRSH TP IDH 135543 COMPND ; 77164 ANTI SEIZE NICKEL CAN 1LBS 10EA/CS
Part # 135543
BDI # 1055457
Features
Other Features:
General Purpose | Copper Free | Heavy Duty | High Temperature | Non Curing | Provides Long Life for Slow Speed Part | Brush Top Can
Container Type:
Can
Texture:
Paste
Color:
Gray
Product Name:
Anti-Seize
Product Type:
Nickel Grade
Features
Other Features:
Petroleum Hydrocarbon | Extends Tool Life | Improves Surface Finish | Reduces Cutting Torque and Improves Cutting Efficiency
Product Name And Type:
Specialty Cutting Fluid
Container Type:
Aerosol Can
Typical Use:
Metal Working
Texture:
Aerosol
Color:
Gold
LB 8151 12OZ IDH 135541
Description
LB 8151 12OZ IDH 135541 COMPOUND ; 76759 ANTI SEIZ AEROSOL CAN 12OZ 12EA/CS
Part # 135541
BDI # 1055455
Features
Other Features:
NLGI 1 | Heavy Duty | Petroleum Based | Heavy Pressure Application
Container Type:
Aerosol Can
Texture:
Aerosol
Color:
Silver
Product Name:
Anti-Seize
Product Type:
Silver Grade