SL25-125
Description
SL25-125 SINGLE POINT LUBRICATOR ; 125ML LUBRICANT 10EA/PAK
Part # 215-14250
BDI # 18296348
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Polyurea Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
LB 771 1LB BRSH TP IDH 135543
Description
LB 771 1LB BRSH TP IDH 135543 COMPND ; 77164 ANTI SEIZE NICKEL CAN 1LBS 10EA/CS
Part # 135543
BDI # 1055457
Features
Other Features:
General Purpose | Copper Free | Heavy Duty | High Temperature | Non Curing | Provides Long Life for Slow Speed Part | Brush Top Can
Container Type:
Can
Texture:
Paste
Color:
Gray
Product Name:
Anti-Seize
Product Type:
Nickel Grade
Z470
Description
Z470 SPEED E-NAMEL ENAMEL PAINT ; BERMUDA BLUE 11 OZ 12EA/CS
Part # Z470
BDI # 17115810
Features
Other Features:
Waterproof | Ultra Opaque | Permanent | 12 Per Case
Product Name And Type:
Marking Paint
Container Type:
Can
Typical Use:
Stencil Ink
Color:
Red