FM CHAIN OIL 100 5GAL PAIL
Description
FM CHAIN OIL 100 5GAL ; 100 SQ MM/S VISCOSITY AT 40 DEG C
Part # 601927225
BDI # 21510107
Features
Other Features:
High Performance
Container Type:
Pail
Typical Use:
Chain
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
ISO 9001/21469
Product Type:
Mineral Oil
CHAIN CABL FLD 11OZ SPRAY CAN;L0135-063
Description
CHAIN CABL FLD 11OZ SPRAY CAN; L0135-063 ; FLUID NON-RETURNABLE 12EA/CS
Part # L0135-063
BDI # 18228705
Features
Other Features:
Lubricate Without Gumming
Container Type:
Aerosol Can
Typical Use:
Chain
Texture:
Aerosol
Color:
Off White
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 32
Product Type:
Petroleum Based
CHAIN AND CABLE HEAVY 7LB JUG;L0136-007
Description
CHAIN AND CABLE HEAVY 7LB JUG; L0136-007 ; FLUID NON-RETURNABLE 4EA/CS
Part # L0136-007
BDI # 18228704
Features
Other Features:
Lubricate Without Gumming
Container Type:
Jug
Typical Use:
Chain
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 40 | ISO 150
Product Type:
Petroleum Based
CASSIDA CHAIN OIL 1500 4L CAN
Description
CASSIDA CHAIN OIL 1500 4L ; 1500 SQ MM/S VISCOSITY 40DEG C 12EA/CS
Part # 800352163
BDI # 21510090
Features
Other Features:
High Performance
Container Type:
Aerosol Can
Typical Use:
Chain
Texture:
Aerosol
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
ISO 9001/21469
Product Type:
Synthetic
STABYLAN BAKOIL 200 32LB PAIL
Description
STABYLAN BAKOIL 200 32LB CHAIN LUB OIL ; ODOURLESS PETROLEUM CARRIER
Part # 601925474
BDI # 21510003
Features
Container Type:
Pail
Typical Use:
Chain
Texture:
Liquid
Color:
Gray | Black
Product Name:
Oil
SAE/ISO Grade:
Not Available
Product Type:
Synthetic