S1012K

COMPARE

S1012K

Description
S1012K BEARING COLLAR ; 3/4IN SHAFT DIA

TIMKEN

Part # S1012K

BDI # 17201441

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 13.487
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.313
Outside Diameter - Millimeter: 33.35
Bore - Millimeter: 19.05
Width - Inch: 0.531

Price Inventory : Available to order
Loading Price
QTY
612-655102

COMPARE

612-655102

Description
612 D3/4IN PA 612-655102 SPLIT COLLAR ; NON-RETURNABLE 3/4IN BORE X 1.57IN OD SS

REXNORD

Part # 612-655102

BDI # 22464164

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collars
Width - Millimeter: 13.97
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 1.57
Outside Diameter - Millimeter: 39.878
Bore - Millimeter: 19.05
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY