VG-525-02-S100-L7K

COMPARE

VG-525-02-S100-L7K

Description
VG-525-02-S100-L7K CONVEYOR LEVELER ; NON-RETURNABLE SLD OS PA SS

SYSTEM PLAST

Part # VG-525-02-S100-L7K

BDI # 343383

Features

Thread Size: 1-8
Series: 525
Thread Length - Inch: 5.1
Articulation: 3 Degree
Number of Mounting Holes: 1

Thread Length - Millimeter: 129.54
Inch - Metric: Inch
Other Features: Maximum Load 7200 Lbs
Product Name: Leveler
Overall Height - Inch: 7.25

Price Inventory : Available to order
$ 67.27 / each QTY