Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Global Part Number GPN:
449732
Number of Rows of Rollers:
Single Row
SL182976-TB-C4
Description
SL182976-TB-C4 CYL ROLLER BEARING ; NON RETURNABLE 380MM X 520MM X 82MM
Part # SL182976-TB-C4
BDI # 24862074
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL182976-TB-C3
Description
SL182976-TB-C3 CYLINDRICAL RLR BEARING ; NON RETURNABLE 380MM ID X 520MM OD
Part # SL182976-TB-C3
BDI # 1177960
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449811
Number of Rows of Rollers:
Single Row
SL182976-TB-XL-BR
Description
SL182976-TB-XL-BR X-LIFE CYL RLR BRG ; NON-RETURNABLE 380MM ID X 520MM OD
Part # SL182976-TB-XL-BR
BDI # 1177961
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
565850
Number of Rows of Rollers:
Single Row
NU1076MA
Description
NU1076MA CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # NU1076MA
BDI # 1369099
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565086
Number of Rows of Rollers:
Single Row