SL045019-D
Description
SL045019-D CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 95MM X 145MM X 67MM
Part # SL045019-D
BDI # 1177756
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449653
Number of Rows of Rollers:
Double Row
SL045019-D-PP
Description
SL045019-D-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 95MM X 145MM X 67MM
Part # SL045019-D-PP
BDI # 1177757
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449654
Number of Rows of Rollers:
Double Row
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
A-5224 R6
Description
A-5224 R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # A-5224 R6
BDI # 1353599
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
5.714
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
456405
Number of Rows of Rollers:
Single Row
RSL182315-A
Description
RSL182315-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # RSL182315-A
BDI # 1177236
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.639
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449509
Number of Rows of Rollers:
Single Row