NU30/600EW40C3
Description
NU30/600EW40C3 CYLINDRICAL ROLLER BRG
Part # NU30/600EW40C3
BDI # 1369236
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
565109
Number of Rows of Rollers:
Single Row
SL1818/710-E-TB
Description
SL1818/710-E-TB CYLINDRICAL RLR BEARING ; POR NON RETURNABLE
Part # SL1818/710-E-TB
BDI # 19265284
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No