Page 1 of 7

Next

Compare
SL185004-A

COMPARE

SL185004-A

Description
SL185004-A CYLINDRICAL ROLLER BEARING

INA

Part # SL185004-A

BDI # 1412445

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449894
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
RSL183005-A-XL

COMPARE

RSL183005-A-XL

Description
RSL183005-A-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # RSL183005-A-XL

BDI # 1177240

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.674
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449512
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ203E-TVP2

COMPARE

NJ203E-TVP2

Description
TIMKEN NJ203E-TVP2

TIMKEN

Part # NJ203E-TVP2

BDI # 23941666

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

F 95066.2 INA

Description
INA F 95066.2 INA

INA

Part # F 95066.2 INA

BDI # 15003306

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL183005-A-XL-C3

COMPARE

SL183005-A-XL-C3

Description
SL183005-A-XL-C3 X-LIFE CYL RLR BRG ; 25MM ID X 47MM OD

INA

Part # SL183005-A-XL-C3

BDI # 24585502

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY