T-6137-A
Description
T-6137-A CYLINDRICAL ROLLER BRG ; 3.5" X 7" X 3.32" ROUND OPEN
Part # T-6137-A
BDI # 1373984
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Oversized OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL06028-E-C3
Description
SL06028-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL06028-E-C3
BDI # 1177809
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner Ring - Both Sides
Other Features:
Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449699
Number of Rows of Rollers:
Double Row