Page 1 of 2

Next

Compare
Z-572434-ZL

COMPARE

Z-572434-ZL

Description
Z-572434.ZL CYLINDRICAL ROLLER BEARING ; RADIAL CYLINDRICAL ROLLER BEARING

FAG

Part # Z-572434.ZL

BDI # 21490112

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,529.92 / each QTY
NU2309-E-XL-TVP2

COMPARE

NU2309-E-XL-TVP2

Description
NU2309-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

FAG

Part # NU2309-E-XL-TVP2

BDI # 1411361

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565613
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 159.17 / each QTY
NU 2309 ECP

COMPARE

NU 2309 ECP

Description
NU 2309 ECP CYLINDRICAL RLR BRG ; 45MM BORE 100MM OD 36 WID RBEC 1

SKF

Part # NU 2309 ECP

BDI # 1420076

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455661
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 162.65 / each QTY
NCF 2934 CV/C3

COMPARE

NCF 2934 CV/C3

Description
NCF 2934 CV/C3 CYLINDRICAL RLR BRG ; 170MMX230MMX36MM SINGLE ROW

SKF

Part # NCF 2934 CV/C3

BDI # 21557209

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Modified Internal Design
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 1,403.96 / each QTY
MA5212TV

COMPARE

MA5212TV

Description
MA5212TV CYLINDRICAL ROLLER BEARING ; 60MM BORE 110MM OD 36.525 WID RBEC 1

LINKBELT

Part # 10472395

BDI # 582597

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Light Series
Global Part Number GPN: 450383
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 148.96 / each QTY