MA5212TV

COMPARE

MA5212TV

Description
MA5212TV CYLINDRICAL ROLLER BEARING ; 60MM BORE 110MM OD 36.525 WID RBEC 1

LINKBELT

Part # 10472395

BDI # 582597

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Light Series
Global Part Number GPN: 450383
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 148.96 / each QTY
MR5212TV

COMPARE

MR5212TV

Description
MR5212TV CYLINDRICAL ROLLER BEARING ; 60MM BOREX110MM ODX36.525 WID RBEC 1

LINKBELT

Part # 10473181

BDI # 579552

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Light Series
Global Part Number GPN: 450659
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 236.49 / each QTY