10R COVER NYLON WRAPFLEX 0360572
Description
10R COVER NYLON WRAPFLEX ; NON-RETURNABLE 360572
Part # 10042530
BDI # 18483832
Features
Component:
Cover
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.72
Outside Diameter - Millimeter:
94.488
Coupling Type:
Elastomeric Coupling
ES2-R ELEMENT OMEGA
Description
ES2-R ELEMENT OMEGA ; NON-RETURNABLE W/ 2 SCS CAPSCREWS/RINGS
Part # 10287346
BDI # 18143523
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
Width - Inch:
2.188
E2 ELEMENT OMEGA 7300005
Description
E2 ELEMENT OMEGA 7300005 ; NON-RETURNABLE
Part # 10287330
BDI # 18143283
Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
7HS HYTREL
Description
7HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 5250 MAX RPM
Part # 7HS
BDI # 994976
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
2.188