E5M HSU ELEMENT OMEGA 7300020MHSU
Description
E5M HSU ELEMENT OMEGA 7300020MHSU ; NON-RETURNABLE
Part # E5M HSU ELEMENT OMEGA 7300020MHSU
BDI # 18143100
Features
Component:
Element
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
5.394
Outside Diameter - Millimeter:
137
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
OMEGA ES5-RM METRIC ELEMENT
Description
OMEGA ES5-RM METRIC ELEMENT ; NON-RETURNABLE
Part # OMEGA ES5-RM METRIC ELEMENT
BDI # 20309406
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
5.394
Outside Diameter - Millimeter:
137
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
E5 HDY ELEMENT OMEGA 7300020HDY
Description
E5 HDY ELEMENT OMEGA 7300020HDY ; NON-RETURNABLE 5.375" OD YELLOW
Part # E5 HDY ELEMENT OMEGA 7300020HDY
BDI # 21473945
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Width - Inch:
0
E5 TM ELEMENT OMEGA 7300020TM
Description
E5 TM ELEMENT OMEGA 7300020TM ; NON-RETURNABLE
Part # E5 TM ELEMENT OMEGA 7300020TM
BDI # 24119851
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.38
Outside Diameter - Millimeter:
136.652
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
E5M ELEMENT OMEGA 7300020M
Description
E5M ELEMENT OMEGA 7300020M ; NON-RETURNABLE
Part # E5M ELEMENT OMEGA 7300020M
BDI # 18143099
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
5.394
Outside Diameter - Millimeter:
137
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
Width - Inch:
0