Page 1 of 6

Next

Compare
13 N

COMPARE

13 N

Description
13 N QUADRA-FLEX SLEEVE ; 11-3/16" OD

MARTIN SPROCKET & GR

Part # 13 N

BDI # 615402

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
ES2-RM HSU ELEMENT OMEGA 7300075MHSU

COMPARE

ES2-RM HSU ELEMENT OMEGA 7300075MHSU

Description
ES2-RM HSU ELEMENT OMEGA 7300075MHSU ; NON-RETURNABLE

REXNORD

Part # ES2-RM HSU ELEMENT OMEGA 7300075MHSU

BDI # 18143525

Features

Component: Spacer Element
Width - Millimeter: 129.261
Inch - Metric: Metric
Material: Hydrolytically Stable Urethane
Outside Diameter - Inch: 3.504

Outside Diameter - Millimeter: 89
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 100
Coupling Type: Elastomeric Coupling
Torque: 22Nm
Width - Inch: 5.089

Price Inventory : Available to order
Loading Price
QTY
14HS

COMPARE

14HS

Description
14HS QUADRA-FLEX SLEEVE ; 13-3/32" OD HYTREL

MARTIN SPROCKET & GR

Part # 14HS

BDI # 615485

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 72480In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
E2M ELEMENT OMEGA 7300005M

COMPARE

E2M ELEMENT OMEGA 7300005M

Description
E2M ELEMENT OMEGA 7300005M ; NON-RETURNABLE

REXNORD

Part # E2M ELEMENT OMEGA 7300005M

BDI # 18143309

Features

Component: Element
Width - Millimeter: 129.261
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 3.504

Outside Diameter - Millimeter: 89
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 46
Coupling Type: Elastomeric Coupling
Torque: 22Nm
Width - Inch: 5.089

Price Inventory : Available to order
Loading Price
QTY
ES4-RM HSU ELEMENT OMEGA 7300085MHSU

COMPARE

ES4-RM HSU ELEMENT OMEGA 7300085MHSU

Description
ES4-RM HSU ELEMENT OMEGA 7300085MHSU ; NON-RETURNABLE

REXNORD

Part # ES4-RM HSU ELEMENT OMEGA 7300085MHSU

BDI # 18143332

Features

Component: Spacer Element
Width - Millimeter: 184.15
Inch - Metric: Metric
Material: Hydrolytically Stable Urethane
Outside Diameter - Inch: 4.567

Outside Diameter - Millimeter: 116
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 140
Coupling Type: Elastomeric Coupling
Torque: 62Nm
Width - Inch: 7.25

Price Inventory : Available to order
Loading Price
QTY