RAPTOR ES60 FULL SPACER ELEMENT
Description
RAPTOR ES60 FULL SPCR ELEM USE #27880004 ; FULL SPACER FOR RAPTOR COUPLING
Part # 017073
BDI # 20494223
Features
Component:
Spacer Element
Width - Millimeter:
160.274
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
Width - Inch:
6.31
ES2-R ELEMENT OMEGA
Description
ES2-R ELEMENT OMEGA ; NON-RETURNABLE W/ 2 SCS CAPSCREWS/RINGS
Part # 10287346
BDI # 18143523
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
ES4-R ELEMENT OMEGA 7300085
Description
ES4-R ELEMENT OMEGA 7300085 ; NON-RETURNABLE W/ 4 CSC CAPSCREWS/RINGS
Part # 10287348
BDI # 18143330
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25
Features
Component:
Element
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
Width - Inch:
5.5
Features
Component:
Element
Width - Millimeter:
160.274
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.69 Inch Distance Between Inboard Shaft Ends | 2.07 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
Width - Inch:
6.31