ES2-R ELEMENT OMEGA

COMPARE

ES2-R ELEMENT OMEGA

Description
ES2-R ELEMENT OMEGA ; NON-RETURNABLE W/ 2 SCS CAPSCREWS/RINGS

REXNORD

Part # 10287346

BDI # 18143523

Features

Component: Spacer Element
Width - Millimeter: 129.261
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.089

Price Inventory : In stock
$ 103.93 / each QTY
E2 ELEMENT OMEGA 7300005

COMPARE

E2 ELEMENT OMEGA 7300005

Description
E2 ELEMENT OMEGA 7300005 ; NON-RETURNABLE

REXNORD

Part # 10287330

BDI # 18143283

Features

Component: Element
Width - Millimeter: 129.261
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.089

Price Inventory : In stock
$ 87.16 / each QTY
RAPTOR E2 ELEMENT

COMPARE

RAPTOR E2 ELEMENT

Description
RAPTOR E2 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015843

BDI # 20492727

Features

Component: Element
Width - Millimeter: 77.724
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 1.34 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 194In-Lbs
Width - Inch: 3.06

Price Inventory : In stock
$ 77.25 / each QTY
RAPTOR ES2 FULL SPACER ELEMENT

COMPARE

RAPTOR ES2 FULL SPACER ELEMENT

Description
RAPTOR ES2 FULL SPCR ELEM USE #27880014 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017064

BDI # 20494205

Features

Component: Spacer Element
Width - Millimeter: 77.724
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Split | 3.94 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 194In-Lbs
Width - Inch: 3.06

Price Inventory : Available to order
$ 91.93 / each QTY