12E EPDM
Description
12E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 2800 MAX RPM
Part # 12
BDI # 1405862
Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
4.688
ES2-R ELEMENT OMEGA
Description
ES2-R ELEMENT OMEGA ; NON-RETURNABLE W/ 2 SCS CAPSCREWS/RINGS
Part # 10287346
BDI # 18143523
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
E2 ELEMENT OMEGA 7300005
Description
E2 ELEMENT OMEGA 7300005 ; NON-RETURNABLE
Part # 10287330
BDI # 18143283
Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
Features
Component:
Sleeve
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
4
Features
Component:
Sleeve
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
18000In-Lbs
Width - Inch:
4