Page 1 of 6

Next

Compare
15 HSB 1.875IN BORE 1/2IN X 1/4IN KW 1SS

COMPARE

15 HSB 1.875IN BORE 1/2IN X 1/4IN KW 1SS

Description
15 HSB 1.875IN BORE 1/2IN X 1/4IN KW 1SS ; ELASTOMERIC COUPLING HUB

REXNORD

Part # 15 HSB 1.875IN BORE 1/2IN X 1/4IN KW 1SS

BDI # 24767979

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Length Thru Bore - Inch: 1.88
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
12S 1 7/8

COMPARE

12S 1 7/8

Description
12S 1 7/8 SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S 1 7/8

BDI # 614976

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12H 1 7/8

COMPARE

12H 1 7/8

Description
12H 1 7/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 12H 1 7/8

BDI # 614955

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.75

Length Thru Bore - Millimeter: 75.413
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12H1 7/8NKWW/SS

COMPARE

12H1 7/8NKWW/SS

Description
12H1 7/8NKWW/SS CPLG SPACER HUB ; 1-7/8" BORE 5.25" OD 2.719" LTB

MARTIN SPROCKET & GR

Part # 12H1 7/8NKWW/SS

BDI # 21976638

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.75

Length Thru Bore - Millimeter: 75.413
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12HS 1 7/8

COMPARE

12HS 1 7/8

Description
12HS 1 7/8 SLEEVE CPLG FLANGE ; 1-7/8" BORE 5.75" OD 2.531" LTB

MARTIN SPROCKET & GR

Part # 12HS 1 7/8

BDI # 21976640

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.75

Length Thru Bore - Millimeter: 64.287
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY