14S 3-7/8 BORE KW 1 X 1/2 SS
Description
14S 3-7/8 BORE KW 1 X 1/2 SS ; COUPLING FLANGE
Part # 14S 3-7/8 BORE KW 1 X 1/2 SS
BDI # 24257773
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
190.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
12S 3 7/8
Description
12S 3 7/8 SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON
Part # 12S 3 7/8
BDI # 614983
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
OMEGA 70 HCB X 3.875
Description
70 HCB 3.8750 COUPLING HUB ; POR MTO COUPLING HUB
Part # OMEGA 70 HCB X 3.875
BDI # 21917996
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
14H 3 7/8
Description
14H 3 7/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING
Part # 14H 3 7/8
BDI # 615482
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
97.638
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
11S 3 7/8
Description
11S 3 7/8 SLEEVE CPLG FLANGE ; 3.875" BORE X 5.625" HUB DIA FLG TYPE
Part # 11S 3 7/8
BDI # 614604
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
77.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
142.875
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs