4J 24MM
Description
4J 24MM SLEEVE CPLG FLANGE ; 24MM BORE 2.46" OD 2.375" LTB
Part # 4J 24MM
BDI # 21976054
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
6S 25MM
Description
6S 25MM SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON
Part # 6S 25MM
BDI # 622565
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
10R HSB PM .875 WRAPFLEX 0789338
Description
10R HSB PM .875 WRAPFLEX 0789338 ; NON-RETURNABLE 3/16X3/32KW 2SS CPLG HUB
Part # 10R HSB PM .875 WRAPFLEX 0789338
BDI # 18484659
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.99
Length Thru Bore - Millimeter:
34.036
Hub Diameter - Millimeter:
72.136
Hub Diameter - Inch:
2.84
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
20R HCB 22MM F7 WRAPFLEX 0789002522
Description
20R HCB 22MM F7 WRAPFLEX 0789002522 ; POR MTO 6MMX2.8MM JS9 KW
Part # 20R HCB 22MM F7 WRAPFLEX 0789002522
BDI # 24112090
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
320Nm
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
30.963
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.225
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450In-Lbs