Page 1 of 7

Next

Compare
10R HSB PM 1.375 WRAPFLEX 0789342

COMPARE

10R HSB PM 1.375 WRAPFLEX 0789342

Description
10R HSB PM 1.375 WRAPFLEX 0789342 ; NON-RETURNABLE 5/16X5/32KW 2SS CPLG HUB

REXNORD

Part # 10R HSB PM 1.375 WRAPFLEX 0789342

BDI # 18484663

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.99

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: 1150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5R HSB PM 1.375 WRAPFLEX 0789336

COMPARE

5R HSB PM 1.375 WRAPFLEX 0789336

Description
5R HSB PM 1.375 WRAPFLEX 0789336 ; NON-RETURNABLE 5/16"X5/32" KW CPLG HUB

REXNORD

Part # 5R HSB PM 1.375 WRAPFLEX 0789336

BDI # 18483434

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 25.908
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 1 3/8

COMPARE

10S 1 3/8

Description
10S 1 3/8 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 1 3/8

BDI # 614018

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 1 3/8

COMPARE

11S 1 3/8

Description
11S 1 3/8 SLEEVE CPLG FLANGE ; 1-3/8" BORE 8-5/8" OD 5-1/4" HUB

MARTIN SPROCKET & GR

Part # 11S 1 3/8

BDI # 614590

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9HS 1 3/8

COMPARE

9HS 1 3/8

Description
9HS 1 3/8 CPLG SPACER HUB ; 1-3/8" BORE 3-5/8" HUB OD 1-17/32" LTB

MARTIN SPROCKET & GR

Part # 9HS 1 3/8

BDI # 21981022

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 38.887
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY