14HX85MM
Description
14HX85MM CPLG QUADRA FLEX SPCR HUB ; 522X5.4MM KW SS 8-11X5/8
Part # 14HX85MM
BDI # 24103874
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
97.638
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs