ECP4104T
Description
ECP4104T SEVER DUTY AC MOTOR ; 30HP 286T FRM 1800RPM 230/460VAC
Part # ECP4104T
BDI # 126660
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
1LE24213AC212AA3
Description
1LE24213AC212AA3 AC MOTOR ; NEMA SQUIRREL CAGE 30HP 460V 60HZ
Part # 1LE24213AC212AA3
BDI # 22139303
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
GT0067;286TTDBD6026
Description
GT0067 ; 286TTDBD6026 GP AC MOTOR ; 30HP 1800RPM DP 286T 3/60/230/460V
Part # GT0067
BDI # 22331289
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid
1LE24212CB212AA3
Description
1LE24212CB212AA3 AC MOTOR ; 30HP 1800RPM 3PH 286T TEFC
Part # 1LE24212CB212AA3
BDI # 21456839
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212CB216AG3
Description
1MB21212CB216AG3 AC MOTOR ; 30HP 1800RPM 3PH 4P 230/460 286T
Part # 1MB21212CB216AG3
BDI # 21580371
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted